Shop MOLEX
See all product information
Create Account
Modular Connector, Black, 20 A, 250 V
- Mfr # 783492011
- Zoro # G423947521
product price:Â
$
24.15
/ea
Sold in multiples of 4 for
$96.60
Key Features
Number of Loaded Circuits
8
Number of Rows
2
Flammability Rating
94V-0
Maximum Current
20 A
Manufacturer Product Family
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 783492011
- Zoro #
- G423947521
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- PC Tail Length
- 2.5 mm
- Recommended PCB Thickness
- 1.6 mm
Details
- Number of Loaded Circuits
- 8
- Number of Rows
- 2
- Flammability Rating
- 94V-0
- Maximum Current
- 20 A
- Manufacturer Product Family
- Impact
- Series
- 78349
- Item
- Modular Connector
- Mating Interface Pitch
- 5.2 mm
- Maximum Mating Cycles
- 200
- Connector Orientation
- Right Angle
Description
High Speed/Modular Conn Impact Pwr 4Pr R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.