Zoro Homepage

Modular Connectors / Ethernet Connectors 6Pos R/A Smt 2 Ports Low Profile

  • Mfr # 442480093

  • Zoro # G205930130


product price: $7.89
/ea
Sold in multiples of 15 for $118.35

Key Features

Series
44248
Voltage - Maximum
150V AC (RMS)
Product Name
Modular Jack 6/6
Flammability
94V-0
UL
E107635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442480093
Zoro #
G205930130
UPC #
-
Country of Origin
Mexico

Dimensions

Jack Height
13.45mm
PCB Thickness - Recommended
1.57mm

Details

Series
44248
Voltage - Maximum
150V AC (RMS)
Product Name
Modular Jack 6/6
Flammability
94V-0
UL
E107635
Current - Maximum per Contact
1.5A
CSA
LR19980
Material - Plating Termination
Tin
Durability (mating cycles max)
500
Shielded
Yes
Max-Cycle
1
Magnetic
No
Material - Resin
Polyester
Performance Category
3
Positions / Loaded Contacts
6/6
Max-Duration
5
Max-Temp
260
Color - Resin
Black
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
Waterproof / Dustproof
No
Material - Plating Mating
Gold
Orientation
Right Angle (Side Entry)
Inverted / Top Latch
Yes
Pitch - Mating Interface
1.02mm
Material - Metal
Phosphor Bronze
PCB Locator
Yes
Termination Interface Style
Through Hole
Plating min - Mating
1.270µm
PCB Retention
Yes
Grounding to PCB
Yes
Port Configuration
1x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.