Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 8/8 Ra Magnetic Jack Ylw/Grn/Ylw/Grn Led

  • Mfr # 857931013

  • Zoro # G305930085


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Series
85793
Depth
33.02mm
Color - Resin
Black
Durability (mating cycles max)
750
Plating min - Mating
0.381µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857931013
Zoro #
G305930085
UPC #
-
Country of Origin
China

Dimensions

Depth
33.02mm
PCB Thickness - Recommended
1.60mm
Jack Height
13.87mm

Details

Series
85793
Color - Resin
Black
Durability (mating cycles max)
750
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
Orientation
Right Angle (Side Entry)
Grounding to PCB
Yes
Material - Plating Mating
Gold
Shielded
Yes
Magnetic
Yes
Lightpipes/LEDs
LEDs
Performance Category
1000Mb
Material - Resin
PBT
Voltage - Maximum
150V (RMS)
Termination Interface Style
Through Hole
Grounding to Panel
Yes
Positions / Loaded Contacts
8/8
PCB Retention
Yes
PCB Locator
Yes
Product Name
Magnetic Jack,MXMag,RJ45
Inverted / Top Latch
Yes
Port Configuration
1x1
Current - Maximum per Contact
1.0A
Panel Mount
Spring Tabs
Component Type
PCB Jack
Temperature Range - Operating
0° to +70°C
UL
E177474
Material - Metal
Copper Alloy
Keying to Mating Part
None
Power over Ethernet (PoE)
Non-PoE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.