Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Mod Jack Short Top E Short Top Entry Lcp

  • Mfr # 855115002

  • Zoro # G705930159


product price: $1.95
/ea
Sold in multiples of 40 for $78.00

Key Features

Series
85511
Orientation
Vertical (Top Entry)
PCB Locator
Yes
Performance Category
5e
Product Name
Modular Jack 8/8,RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855115002
Zoro #
G705930159
UPC #
-
Country of Origin
Poland

Dimensions

Jack Height
12.70mm
PCB Thickness - Recommended
1.57mm

Details

Series
85511
Orientation
Vertical (Top Entry)
PCB Locator
Yes
Performance Category
5e
Product Name
Modular Jack 8/8,RJ45
Flammability
94V-0
Temperature Range - Operating
-40° to +85°C
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin
Port Configuration
1x1
Positions / Loaded Contacts
8/8
Color - Resin
Black
Pitch - Mating Interface
1.02mm
Termination Interface Style
Through Hole
Current - Maximum per Contact
1.5A
Magnetic
No
Component Type
PCB Jack
Material - Metal
Phosphor Bronze
UL
E107635
Material - Plating Mating
Gold over Palladium Nickel
Durability (mating cycles max)
2500
Shielded
No
Inverted / Top Latch
No
Waterproof / Dustproof
No
Plating min - Mating
0.051µm, 1.016µm
Voltage - Maximum
125V DC
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.