Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Modular Jack 8/8 Shlded Top Entry

  • Mfr # 955522887

  • Zoro # G405930343


product price: $3.75
/ea
Sold in multiples of 30 for $112.50

Key Features

Series
95552
PCB Thickness - Recommended
1.57mm
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955522887
Zoro #
G405930343
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
16.25mm

Details

Series
95552
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
2500
Max-Cycle
1
Color - Resin
Black
Orientation
Vertical (Top Entry)
Positions / Loaded Contacts
8/8
Current - Maximum per Contact
1.5A
Waterproof / Dustproof
No
Temperature Range - Operating
-40° to +85°C
Max-Temp
260
Termination Interface Style
Through Hole
Inverted / Top Latch
No
Voltage - Maximum
125V DC
Product Name
Modular Jack 8/8,RJ45
Material - Metal
Copper Alloy
Material - Plating Mating
Gold over Palladium Nickel
Performance Category
3
Pitch - Mating Interface
1.02mm
Port Configuration
1x1
Shielded
Yes
Grounding to PCB
Yes
PCB Retention
Yes
Component Type
PCB Jack
Plating min - Mating
0.051µm, 1.016µm
Magnetic
No
Max-Duration
45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.