
Modular Connectors / Ethernet Connectors Mxmag Fstenet 4Core Inv W/Led Grn/Ylw
Mfr # 937678126
Zoro # G405930213
product price: $6.25
/eaSold in multiples of 107 for $668.75
Key Features
Series
93767
Depth
25.40mm
Durability (mating cycles max)
2500
Voltage - Maximum
125V
Material - Plating Mating
Gold over Palladium Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937678126
Zoro #
G405930213
UPC #
-
Country of Origin
China
Dimensions
Depth
25.40mm
Jack Height
14.10mm
PCB Thickness - Recommended
1.57mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.