Zoro Homepage

Modular Connectors / Ethernet Connectors R/A Inv Modjk Ltpipes Unshld 6/4

  • Mfr # 438600009

  • Zoro # G605929970


product price: $0.91
/ea
Sold in multiples of 80 for $72.80

Key Features

Series
43860
Termination Interface Style
Through Hole
Product Name
Modular Jack 6/4
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600009
Zoro #
G605929970
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.21mm

Details

Series
43860
Termination Interface Style
Through Hole
Product Name
Modular Jack 6/4
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
1.5A
Shielded
No
Waterproof / Dustproof
No
Panel Mount
With Flange
Magnetic
No
Grounding to PCB
No
Plating min - Mating
1.270µm
UL
E107635
Positions / Loaded Contacts
6/4
Durability (mating cycles max)
500
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Orientation
Right Angle (Side Entry)
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Voltage - Maximum
150V AC (RMS)
CSA
LR19980
Pitch - Mating Interface
1.02mm
PCB Retention
Yes
Performance Category
3
Inverted / Top Latch
Yes
PCB Locator
Yes
Port Configuration
1x1
Color - Resin
Black, Clear
Flammability
94V-0
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
Lightpipes/LEDs
Lightpipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.