
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202480046
Zoro #
G2089041
UPC #
-
Country of Origin
Poland
Dimensions
Home Run Cable Length
5.0m
Cable Length
5.0m
Details
Keyway
A-coded
Current - Maximum per Contact
12.0A per module, 4.0A per port
Wiring Configuration
Dual I/O per Port
Poles (wired)
5
Material - Metal
Copper Alloy
Home Run Interface
Pigtail
Material - Plating Mating
Gold
Material - Housing
PBT
Cable Connector Orientation
Straight
Temperature Range - Operating
-25°C to +85°C
Orientation
Top Mount
Poles
5
Voltage - Maximum
10-30V DC
Wire/Cable Type
WSOR
UL
E152210
Material - Cable Jacket
TPU
Ports
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.