
MPIS M12 PNP 4P 4PT BK 10M SINGLE
Mfr # 1202480005
Zoro # G2085480
original price: $195.99
9% off
new price: $176.99
/ea
Free Shipping & Returns
Key Features
Cable Length
10.0m
Wire/Cable Type
WSOR
Functional Wiring
PNP
Ports
4
Wiring Configuration
Single I/O per Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202480005
Zoro #
G2085480
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
10.0m
Home Run Cable Length
10.0m
Details
Wire/Cable Type
WSOR
Functional Wiring
PNP
Ports
4
Wiring Configuration
Single I/O per Port
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Poles
4
Material - Housing
PBT
Orientation
Top Mount
LED Indicator
PNP Sensors
Voltage - Maximum
10-30V DC
Cable Connector Orientation
Straight
Home Run Interface
Pigtail
Keyway
A-coded
UL
E152210
Temperature Range - Operating
-25°C to +85°C
Material - Metal
Copper Alloy
Poles (wired)
4
Current - Maximum per Contact
12.0A per module, 4.0A per port
Product Name
MPIS
Series
120248
IP Rating
IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.