Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPIS M12 PNP 4P 6PT BK 5M SINGLE

  • Mfr # 1202480013

  • Zoro # G2089714


original price: $199.99
10% off
new price: $179.99
/ea
Sold in multiples of 5 for $899.95
Free Shipping & Returns

Key Features

Wiring Configuration
Single I/O per Port
Home Run Cable Length
5.0m
Orientation
Top Mount
Keyway
A-coded
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1202480013
Zoro #
G2089714
UPC #
-
Country of Origin
Poland

Dimensions

Home Run Cable Length
5.0m
Cable Length
5.0m

Details

Wiring Configuration
Single I/O per Port
Orientation
Top Mount
Keyway
A-coded
Poles
4
Ports
6
LED Indicator
PNP Sensors
Voltage - Maximum
10-30V DC
Poles (wired)
4
Cable Connector Orientation
Straight
Functional Wiring
PNP
UL
E152210
Material - Plating Mating
Gold
Current - Maximum per Contact
12.0A per module, 4.0A per port
Temperature Range - Operating
-25°C to +85°C
Home Run Interface
Pigtail
Wire/Cable Type
WSOR
Material - Cable Jacket
TPU
Material - Metal
Copper Alloy
Material - Housing
PBT
IP Rating
IP67
Series
120248
Product Name
MPIS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.