Zoro Homepage

MPIS M8 PNP 3P 6PT M16 BK SINGLE

  • Mfr # 1202470061

  • Zoro # G2084738


original price: $149.99
10% off
new price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage - Maximum
10-30V DC
Temperature Range - Operating
-25°C to +85°C
Home Run Connector
M16 - 9 pole
Functional Wiring
PNP
Keyway
A-coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202470061
Zoro #
G2084738
UPC #
-
Country of Origin
Poland

Details

Voltage - Maximum
10-30V DC
Temperature Range - Operating
-25°C to +85°C
Home Run Connector
M16 - 9 pole
Functional Wiring
PNP
Keyway
A-coded
Wiring Configuration
Single I/O per Port
LED Indicator
PNP Sensors
Poles
3
Home Run Interface
Integrated Connector
UL
E152210
Material - Metal
Copper Alloy
Orientation
Top Mount
Wire/Cable Type
WSOR
Material - Housing
PBT
Ports
6
Poles (wired)
3
Current - Maximum per Contact
2.0A per port, 6.0A per module
Material - Plating Mating
Gold
Series
120247
IP Rating
IP67, IP68
Product Name
MPIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.