
Mpo Female-To-Mpo Female Trunk Cable Assembly, 50/125 Micro Meter, 4.80Mm, Multimode
Mfr # 1062250027
Zoro # G105787032
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Series
106225
Length
50 m
Wire/Cable Type
12 Fiber OM3 Plenum
Fiber (Core/Cladding)
50/125µm
Mode
Multimode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062250027
Zoro #
G105787032
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 m
Cable Length
50.0m
Cable Size
4.80mm
Details
Series
106225
Wire/Cable Type
12 Fiber OM3 Plenum
Fiber (Core/Cladding)
50/125µm
Mode
Multimode
Product Name
MPO
Boot Type
Straight
Connector to Connector
MPO-to-MPO
Single Ended
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.