Zoro Homepage

Mpo Female-To-Mpo Female Trunk Cable Assembly, 9/125 Micro Meter, 4.80Mm, Singlemode

  • Mfr # 1062250035

  • Zoro # G005787019


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Series
106225
Length
50 m
Boot Type
Straight
Wire/Cable Type
12 Fiber OS2 Plenum
Fiber (Core/Cladding)
9/125µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062250035
Zoro #
G005787019
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 m
Cable Length
50.0m
Cable Size
4.80mm

Details

Series
106225
Boot Type
Straight
Wire/Cable Type
12 Fiber OS2 Plenum
Fiber (Core/Cladding)
9/125µm
Connector to Connector
MPO-to-MPO
Mode
Singlemode
Product Name
MPO
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.