
Mpo(F) Strt Trunk Cbl Sm 12F Pln 25M
Mfr # 1062250010
Zoro # G205787161
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Length
25 m
Series
106225
Boot Type
Straight
Cable Length
25.0m
Connector to Connector
MPO-to-MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062250010
Zoro #
G205787161
UPC #
-
Country of Origin
Mexico
Dimensions
Length
25 m
Cable Length
25.0m
Cable Size
4.80mm
Details
Item
Wire Connector
Series
106225
Boot Type
Straight
Connector to Connector
MPO-to-MPO
Wire/Cable Type
12 Fiber OS2 Plenum
Fiber (Core/Cladding)
9/125µm
Single Ended
No
Mode
Singlemode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.