Zoro Homepage

MultiCAT Backshell 1X3 BLK 8-10AWG

  • Mfr # 201844-0030

  • Zoro # G2080833


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Polyetherimide
Number of Rows
1
Number of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201844-0030
Zoro #
G2080833
UPC #
-
Country of Origin
Czechia

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
150 Degrees C
Material
Polyetherimide
Number of Rows
1
Number of Contacts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.