
MultiCat Plug Hsg 1X3 Key A
Mfr # 201840-0030
Zoro # G500457233
product price: $7.49
/eaSold in multiples of 1600 for $11,984.00
Key Features
Color
Black
Number of Rows
1
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyetherimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201840-0030
Zoro #
G500457233
UPC #
-
Country of Origin
Czechia
Details
Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyetherimide
Hole Center to Center
7.4 mm
Max. Temp.
150°C
Standards
UL E29179
Connector Type
Plug
Number of Contacts
3
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.