Zoro Homepage

MX150 BLD TERM TIN 14AWG D WIND

  • Mfr # 33000-1001

  • Zoro # G4030001


product price: $0.08
/ea
Sold in multiples of 5000 for $400.00

Key Features

Standards
UL Listed
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
Durability (mating cycles max)
25
Material - Metal
High Performance Alloy (HPA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33000-1001
Zoro #
G4030001
UPC #
-
Country of Origin
United States

Dimensions

Wire Size AWG
14
Wire Size mm²
1.5
Wire Insulation Diameter
2.70mm max.

Details

Standards
UL Listed
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
Durability (mating cycles max)
25
Material - Metal
High Performance Alloy (HPA)
Plating min - Termination
0.508µm
Gender
Male
Grip Code
14
Plating min - Mating
0.508µm
Material - Plating Termination
Tin
Current - Maximum per Contact
Contact Molex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.