Zoro Homepage

Mx150 F-S 150Mm 18 Awg Leads Bk Sn

  • Mfr # 2163011102

  • Zoro # G705922710


product price: $0.95
/ea
Sold in multiples of 104 for $98.80

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
High Performance Alloy (HPA)
Spool Length
150 mm
Voltage
14V DC
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163011102
Zoro #
G705922710
UPC #
-
Country of Origin
India

Dimensions

Spool Length
150 mm
Wire Size (AWG)
18
Cable Length
150.00mm
Wire Insulation Diameter
2.70mm max.

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC
Wire Gauge
18 AWG
Jacket Color
Black
Assembly Configuration
Pre-crimped Lead Only
Gender
Female-Pigtail
Series
216301
Material - Plating Mating
Tin
Product Name
MX150
Circuits (Loaded)
1
Connector to Connector
MX150 Terminal-to-Pigtail
Termination Interface Style
Crimp or Compression
Wire/Cable Type
TXL
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.