Zoro Homepage

Mx150 F-S 450Mm 14 Awg Leads Bk Sn

  • Mfr # 2163011125

  • Zoro # G305922295


product price: $1.25
/ea
Sold in multiples of 71 for $88.75

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Spool Length
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163011125
Zoro #
G305922295
UPC #
-
Country of Origin
India

Dimensions

Spool Length
450 mm
Wire Size (AWG)
14
Wire Insulation Diameter
2.70mm max.
Cable Length
450.00mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Wire Gauge
14 AWG
Conductor Material
High Performance Alloy (HPA)
Jacket Color
Black
Single Ended
Yes
Circuits (Loaded)
1
Wire/Cable Type
TXL
Connector to Connector
MX150 Terminal-to-Pigtail
Gender
Female-Pigtail
Product Name
MX150
Series
216301
Assembly Configuration
Pre-crimped Lead Only
Termination Interface Style
Crimp or Compression
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.