Zoro Homepage

Mx150 M-S 225Mm 18 Awg Leads Rd Au

  • Mfr # 2163032203

  • Zoro # G805922313


product price: $1.25
/ea
Sold in multiples of 75 for $93.75

Key Features

Jacket Color
Red
Wire Gauge
18 AWG
Conductor Material
High Performance Alloy (HPA)
Spool Length
225 mm
Voltage
14V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163032203
Zoro #
G805922313
UPC #
-
Country of Origin
India

Dimensions

Spool Length
225 mm

Details

Jacket Color
Red
Wire Gauge
18 AWG
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.