Zoro Homepage

Mx150 M-S 600Mm 18 Awg Leads Rd Au

  • Mfr # 2163032206

  • Zoro # G905922312


product price: $1.55
/ea
Sold in multiples of 60 for $93.00

Key Features

Application
Power, Wire-to-Board, Wire-to-Wire
Jacket Color
Red
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2163032206
Zoro #
G905922312
UPC #
-
Country of Origin
India

Dimensions

Spool Length
600 mm
Wire Size (AWG)
18
Wire Insulation Diameter
2.70mm max.
Cable Length
600.00mm

Details

Application
Power, Wire-to-Board, Wire-to-Wire
Jacket Color
Red
Conductor Material
High Performance Alloy (HPA)
Voltage
14V DC
Wire Gauge
18 AWG
Gender
Male-Pigtail
Single Ended
Yes
Product Name
MX150
Connector to Connector
MX150 Terminal-to-Pigtail
Wire/Cable Type
TXL
Termination Interface Style
Crimp or Compression
Series
216303
Material - Plating Mating
Gold
Assembly Configuration
Pre-crimped Lead Only
Circuits (Loaded)
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.