Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Fit Plug Hsg Sr 4Ckt Panel Blk

  • Mfr # 2002771204

  • Zoro # G405963723


product price: $0.31
/ea
Sold in multiples of 350 for $108.50

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Series
200277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2002771204
Zoro #
G405963723
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Series
200277
Material
Nylon
Connector Type
Plug
Max. Temp.
115°C
Hole Center to Center
2.5 mm
Application
Power, Wire-to-Wire
Number of Contacts
4
Features
Glow-Wire Capable
Glow-Wire Capable
Yes
UL
E29179
Panel Mount
Yes
Material - Resin
Nylon
Polarized to Mating Part
Yes
Flammability
94V-0
Pitch - Mating Interface
2.50mm
Circuits (maximum)
4
CSA
LR19980
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Product Name
Nano-Fit
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.