Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 1.0M Length

  • Mfr # 1451300810

  • Zoro # G605964223


product price:  $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451300810
Zoro #
G605964223
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
1.0m
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Contact Finish
Matte Tin Plated
Type
Discrete Wire Assembly
Number of Rows
1
Wire Range
20 AWG
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Number of Contacts
8
Terminal Finish
Matte Tin Plated
Circuits (Loaded)
8
Wire/Cable Type
UL 1061
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
250V AC (RMS)
Connector to Connector
Nano-Fit-to-Nano-Fit
Current - Maximum per Contact
8.0A
Overmolded
No
Lock to Mating Part
Yes
Material - Plating Mating
Matte Tin
Product Name
Nano-Fit
Material - Resin
Nylon
Pitch - Mating Interface
2.50mm
Material - Metal
High Conductivity Copper
Plating min - Mating
2.540µm
Material - Plating Termination
Matte Tin
Single Ended
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.