Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row 1451300510

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 1451300510
  • Zoro # G605964124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300510
Zoro #
G605964124
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Cable Length
1.0m
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Contact Finish
Matte Tin Plated
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Terminal Type
Crimp or Compression
Current Rating
6.5 A
Number of Rows
1
Wire Range
20 AWG
Number of Contacts
5
Terminal Finish
Matte Tin Plated
Overmolded
No
Circuits (Loaded)
5
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Voltage - Maximum
250V AC (RMS)
Material - Plating Mating
Matte Tin
Product Name
Nano-Fit
Material - Plating Termination
Matte Tin
Material - Metal
High Conductivity Copper
Pitch - Mating Interface
2.50mm
Lock to Mating Part
Yes
Material - Resin
Nylon
Current - Maximum per Contact
8.0A
Plating min - Mating
2.540µm
Connector to Connector
Nano-Fit-to-Nano-Fit
Wire/Cable Type
UL 1061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.