Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row 1451300800

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row (Discontinued)

  • Mfr # 1451300800
  • Zoro # G005964328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300800
Zoro #
G005964328
UPC #
-
Country of Origin
Thailand

Dimensions

Length
75 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm
Cable Length
75.00mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Material
Nylon
Connector Type
Female-Female
Wire Range
20 AWG
Number of Rows
1
Type
Discrete Wire Assembly
Contact Finish
Matte Tin Plated
Number of Contacts
8
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Terminal Type
Crimp or Compression
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Matte Tin
Material - Plating Termination
Matte Tin
Lock to Mating Part
Yes
Circuits (Loaded)
8
Material - Resin
Nylon
Plating min - Mating
2.540µm
Voltage - Maximum
250V AC (RMS)
Single Ended
No
Connector to Connector
Nano-Fit-to-Nano-Fit
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Product Name
Nano-Fit
Material - Metal
High Conductivity Copper
Wire/Cable Type
UL 1061
Current - Maximum per Contact
8.0A
Pitch - Mating Interface
2.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.