This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm 1451300501

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 150.00Mm (Discontinued)

  • Mfr # 1451300501
  • Zoro # G305964158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300501
Zoro #
G305964158
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Contact Plating Thickness
2.54 µm
Max. Insulation Dia.
1.57 mm
Cable Length
150.00mm
Wire Size (AWG)
20
Wire Insulation Diameter
1.57mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Terminal Finish
Matte Tin Plated
Number of Rows
1
Wire Range
20 AWG
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Current Rating
6.5 A
Number of Contacts
5
Contact Finish
Matte Tin Plated
Hole Center to Center
2.5 mm
Circuits (Loaded)
5
Overmolded
No
Lock to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)
Connector to Connector
Nano-Fit-to-Nano-Fit
Wire/Cable Type
UL 1061
Material - Plating Mating
Matte Tin
Current - Maximum per Contact
8.0A
Material - Resin
Nylon
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Matte Tin
Material - Metal
High Conductivity Copper
Pitch - Mating Interface
2.50mm
Plating min - Mating
2.540µm
Product Name
Nano-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.