This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length 1451300603

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 300.00Mm Length (Discontinued)

  • Mfr # 1451300603
  • Zoro # G905964107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300603
Zoro #
G905964107
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Size (AWG)
20
Cable Length
300.00mm
Wire Insulation Diameter
1.57mm

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Number of Contacts
6
Current Rating
6.5 A
Wire Range
20 AWG
Contact Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
1
Hole Center to Center
2.5 mm
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated
Overmolded
No
Plating min - Mating
2.540µm
Lock to Mating Part
Yes
Single Ended
No
Material - Plating Termination
Matte Tin
Assembly Configuration
Dual Ended Connectors
Material - Metal
High Conductivity Copper
Circuits (Loaded)
6
Pitch - Mating Interface
2.50mm
Material - Plating Mating
Matte Tin
Wire/Cable Type
UL 1061
Voltage - Maximum
250V AC (RMS)
Current - Maximum per Contact
8.0A
Product Name
Nano-Fit
Connector to Connector
Nano-Fit-to-Nano-Fit
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.