This item is Discontinued.

Molex Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 75.00Mm Length 1451300300

Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Cable Assembly, Single Row, 75.00Mm Length (Discontinued)

  • Mfr # 1451300300
  • Zoro # G905964039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451300300
Zoro #
G905964039
UPC #
-
Country of Origin
India

Dimensions

Length
75 mm
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
2.54 µm
Wire Insulation Diameter
1.57mm
Cable Length
75.00mm
Wire Size (AWG)
20

Details

Color
Black
Series
145130
Max. Voltage
250V AC
Application
Power, Wire-to-Board
Connector Type
Female-Female
Material
Nylon
Wire Range
20 AWG
Terminal Type
Crimp or Compression
Number of Contacts
3
Number of Rows
1
Contact Finish
Matte Tin Plated
Hole Center to Center
2.5 mm
Current Rating
6.5 A
Type
Discrete Wire Assembly
Terminal Finish
Matte Tin Plated
Voltage - Maximum
250V AC (RMS)
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
2.540µm
Product Name
Nano-Fit
Overmolded
No
Circuits (Loaded)
3
Current - Maximum per Contact
8.0A
Connector to Connector
Nano-Fit-to-Nano-Fit
Pitch - Mating Interface
2.50mm
Material - Metal
High Conductivity Copper
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Plating Termination
Matte Tin
Wire/Cable Type
UL 1061
Material - Plating Mating
Matte Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.