
Nano-Fit-To-Nano-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row (Discontinued)
- Mfr # 2451301050
- Zoro # G305964004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2451301050
Zoro #
G305964004
UPC #
-
Country of Origin
India
Dimensions
Length
5 m
Max. Insulation Dia.
7.7 mm
Contact Plating Thickness
2.54 µm
Details
Color
Black
Max. Voltage
250V AC/DC
Connector Type
Female-Female
Material
Nylon
Current Rating
6.5 A
Contact Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Number of Rows
2
Wire Range
20 AWG
Number of Contacts
10
Hole Center to Center
2.5 mm
Terminal Finish
Matte Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.