Zoro Homepage

Nanofit Hdr Vt Dlr Knk 4Ckt 15Au Blk

  • Mfr # 1053101204

  • Zoro # G405783574


product price: $1.55
/ea
Sold in multiples of 65 for $100.75

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Series
105310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053101204
Zoro #
G405783574
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm, 2.40mm
PC Tail Length
3.20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.