Zoro Homepage

Nanofit Hdr Vt Dlr Knk 8Ckt 30Au Blk

  • Mfr # 1053101308

  • Zoro # G605783619


product price: $3.25
/ea
Sold in multiples of 35 for $113.75

Key Features

Color
Black
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053101308
Zoro #
G605783619
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
250V AC/DC
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Number of Rows
2
Terminal Type
Through Hole
Number of Contacts
8
Contact Finish
Gold Plated
Hole Center to Center
2.5 mm
Features
Glow-Wire Capable
Current Rating
7.5 A
Max. Temp.
115°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.