Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nanofit Hdr Vt Sgl Frk 2Ckt 30Au Blk

  • Mfr # 1053111302

  • Zoro # G005783479


product price: $1.25
/ea
Sold in multiples of 80 for $100.00

Key Features

Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053111302
Zoro #
G005783479
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm, 2.40mm

Details

Item
Nano-Fit
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power, Wire-to-Board
Series
105311
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
115 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Number of Contacts
2
Features
Glow-Wire Capable
Terminal Type
Through Hole
Max. Temp.
115°C
Hole Center to Center
2.5 mm
Number of Rows
1
Current Rating
7.5 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Resin
Liquid Crystal Polymer
Keying to Mating Part
Yes
Durability (mating cycles max)
50
Guide to Mating Part
No
Lock to Mating Part
Yes
Stackable
No
Glow-Wire Capable
Yes
Material - Plating Termination
Tin
Circuits (Loaded)
2
Plating min - Mating
0.762µm
Product Name
Nano-Fit
Polarized to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)/DC
PCB Locator
Yes
Current - Maximum per Contact
7.5A
Breakaway
No
Flammability
94V-0
Shrouded
Yes
Material - Metal
Brass
Polarized to PCB
Yes
Orientation
Vertical
PCB Retention
Yes
Component Type
PCB Header
Material - Plating Mating
Gold
CSA
LR19980
UL
E29179
Temperature Range - Operating
-40° to +115°C
Pitch - Mating Interface
2.50mm
Maximum Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.