Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC 3P FP 2M COUPLER 24AWG PVC

  • Mfr # 1200860102

  • Zoro # G2748758


product price: $32.45
/ea
Sold in multiples of 3 for $97.35

Key Features

Material - Cable Jacket
PVC
Cable Diameter
4.32mm (.170")
Cable Length
2.0m (6.56')
Gender
Female-Pigtail
Voltage - Maximum
60V AC / 75V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860102
Zoro #
G2748758
UPC #
78678832538
Country of Origin
Mexico

Dimensions

Cable Diameter
4.32mm (.170")
Cable Length
2.0m (6.56')
Wire Size AWG
24

Details

Material - Cable Jacket
PVC
Gender
Female-Pigtail
Voltage - Maximum
60V AC / 75V DC
UL
E152210
Wire/Cable Type
UL 2661
Keyway
A-coded
CSA
LR6837
Color - Cable Jacket
Yellow
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Poles
3
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
TPE
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
LED Indicator
No
IP Rating
IP67
Type
Single Ended
Material - Contact
Copper Alloy
Connector End B
Pigtail
Series
120086
Product Name
Nano-Change (M8)
Connector End A
Nano-Change (M8)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.