Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC 3P FP 5M 90D PNP

  • Mfr # 1200860464

  • Zoro # G2079129


original price: $35.19
9% off
new price: $31.99
/ea
Sold in multiples of 3 for $95.97

Key Features

Material - Connector Body
PUR
Coupling Style
Threaded
Color - Cable Jacket
Black
Material - Coupling Nut
Nickel-plated Brass
Cable Length
5.0m (16.40')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860464
Zoro #
G2079129
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
4.32mm (.170")

Details

Material - Connector Body
PUR
Coupling Style
Threaded
Color - Cable Jacket
Black
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-30°C TO +80°C
Wire/Cable Type
E152210
Material - Plating Mating
Gold
Keyway
A-coded
Gender
Female-Pigtail
Orientation
90° to Pigtail
Material - O-Ring
Fluoro-elastomer
Material - Cable Jacket
PUR/PVC
Current - Maximum per Contact
3.0A
Voltage - Maximum
30V AC/DC
LED Indicator
PNP Sensors
Poles
3
IP Rating
IP67
Type
Single Ended
Connector End A
Nano-Change (M8)
Connector End B
Pigtail
Material - Contact
Copper Alloy
Product Name
Nano-Change (M8)
Series
120086

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.