Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC-4P-FE-REC-0.3M-M8-THD.

  • Mfr # 1200310049

  • Zoro # G500440228


product price: $27.99
/ea
Sold in multiples of 3 for $83.97

Key Features

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
None
Type
Single Ended (pigtail)
Length
0.30m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200310049
Zoro #
G500440228
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.30m
Mounting Thread Size
M8 x 0.5
Wire Size
24 AWG

Details

IP Rating
IP67
NEMA Rating
NEMA 6
Keyway
None
Type
Single Ended (pigtail)
Voltage - Maximum
60V AC / 75V DC
Material - Component
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Orientation
Straight
Temperature Range - Operating
-25°C to +90°C
Gender
Female
Coupling Type
Internal Thread
UL
E152210
Wire/Cable Type
Leads
Poles
4
Panel Mount
Front
Product Name
Nano-Change (M8)
Series
120031
Product Type
M8
Item
Sensor Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.