Zoro Homepage

NC/MMC-4P-4W-F/MM-ST/ST-5M-PVC-0.25

  • Mfr # 1200878468

  • Zoro # G300440206


product price: $33.89
/ea
Sold in multiples of 24 for $813.36

Key Features

Cable Length
5 m
IP Rating
IP68
Type
Double Ended
Keyway
None
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878468
Zoro #
G300440206
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m

Details

IP Rating
IP68
Type
Double Ended
Keyway
None
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Voltage - Maximum
60V AC / 75V DC
Material - Plating Mating
Gold
Material - Connector Body
TPU
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-30°C TO +80°C
Poles
4
Gender
Female-Male
Orientation
Straight to Straight
Wire/Cable Type
UL 2464
LED Indicator
No
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12),Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Series
120087
Cable Jacket Color
Black
Cable Jacket Material
PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.