Zoro Homepage

Neo 10.16Mm Hi-Pwr 60A S97 Sty05 Ckt03

  • Mfr # 399700103

  • Zoro # G705918294


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Number of Rows
1
Plating min - Mating
3.810µm
UL
E48521
Material - Resin
Polyester
Plating min - Termination
3.810µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399700103
Zoro #
G705918294
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
4.06mm
Wire Size AWG
10, 12, 14, 16, 18, 6, 8
Wire Size mm²
0.75-10.00

Details

Number of Rows
1
Plating min - Mating
3.810µm
UL
E48521
Material - Resin
Polyester
Plating min - Termination
3.810µm
Orientation
Vertical
Termination Interface: Style
Through Hole
Color - Resin
Black
Current - Maximum per Contact
60.0A
PCB Retention
None
Material - Plating Termination
Tin
Circuits (Loaded)
3
Material - Metal
Copper
Voltage - Maximum
300V
Panel Mount
No
Material - Plating Mating
Tin
Pitch - Termination Interface
10.16mm
Entry Angle
Horizontal
Stackable
No
Shrouded
Fully
Flammability
94V-0
Temperature Range - Operating
130°C
Surface Mount Compatible (SMC)
No
Pitch - Mating Interface
10.16mm
Lock to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.