Zoro Homepage

Wire Connector, Bare, 600 V, 13 A

  • Mfr # 39-29-4029

  • Zoro # G200442546


product price: $1.85
/ea
Sold in multiples of 46 for $85.10

Key Features

Color
Bare
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-29-4029
Zoro #
G200442546
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Bare
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Finish
Gold Plated
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
4.2 mm
Number of Contacts
2
Number of Rows
2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.