Zoro Homepage

No. 16-3 YELLOW SOOW CORD BOXEDIN250COILS

  • Mfr # 1301280139

  • Zoro # G2757788


product price: $6.55
/ea
Sold in multiples of 14 for $91.70

Key Features

Insulation
EP Rubber
Color - Cable Jacket
Yellow
Series
130128
Cable Length
76.20m
Current - Maximum per Contact
10.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301280139
Zoro #
G2757788
UPC #
78678879956
Country of Origin
United States

Dimensions

Cable Length
76.20m
Outer Jacket Diameter
9.80mm
Wire Size (AWG)
16

Details

Insulation
EP Rubber
Color - Cable Jacket
Yellow
Series
130128
Current - Maximum per Contact
10.0A
Product Name
Heavy Duty
Circuits (Loaded)
3
Wire/Cable Type
SOOW, SOW
Voltage - Maximum
600V
Temperature Range - Operating
-40° to +105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.