Zoro Homepage

PERMA-SEAL STEP DOWN BUTT SPLC (SCB-646)

  • Mfr # 19164-0077

  • Zoro # G2761872


product price: $2.35
/ea
Sold in multiples of 43 for $101.05

Key Features

Material - Plating Mating
Tin
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +125°C
Color - Resin
Yellow
Barrel Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19164-0077
Zoro #
G2761872
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
7.75mm max.
Wire Size AWG
10, 12, 14, 16

Details

Material - Plating Mating
Tin
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +125°C
Color - Resin
Yellow
Barrel Type
Closed
Insulation
NiAc
Voltage - Maximum
600V
Material - Metal
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.