Zoro Homepage

Pico-Spox 300Mm 24Awg Pre-Crimped Lead

  • Mfr # 797581007

  • Zoro # G605922636


product price: $1.15
/ea
Sold in multiples of 83 for $95.45

Key Features

Standards
UL 1007
Conductor Material
Phosphor Bronze
Jacket Color
Black
Wire Gauge
24 AWG
Spool Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797581007
Zoro #
G605922636
UPC #
-
Country of Origin
China

Dimensions

Spool Length
300 mm
Wire Size (AWG)
24
Cable Length
300.00mm

Details

Standards
UL 1007
Conductor Material
Phosphor Bronze
Jacket Color
Black
Wire Gauge
24 AWG
Termination Interface Style
Crimp or Compression
Product Name
Pico-SPOX
Material - Plating Termination
Tin
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Series
79758
Assembly Configuration
Pre-crimped Lead Only
Gender
Female-Female
Connector to Connector
Pico-SPOX Crimp Terminals
Single Ended
No
Circuits (Loaded)
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.