
Pin & Sleeve Plug, 34 A, 6 Pole, Black, Spring Clamp Terminals Wire Connection Type
Mfr # 172673-2006
Zoro # G2759319
product price: $1.35
/eaSold in multiples of 95 for $128.25
Key Features
Current Rating
34 A
Number of Poles
6
Number of Wires
6
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172673-2006
Zoro #
G2759319
UPC #
-
Country of Origin
United States
Details
Item
Pin & Sleeve Plug
Current Rating
34 A
Number of Poles
6
Number of Wires
6
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.