
Pin & Socket Connectors 093 Shrd Pin Skt Hdrs 15Ckt
Mfr # 10181150
Zoro # G905785986
product price: $3.15
/eaSold in multiples of 23 for $72.45
Key Features
Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Application
Power, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10181150
Zoro #
G905785986
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
5.08 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
4.32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.