
Plastic Backshell For D-Sub Connector, Shell Size 3, 70 Degree Angle Cable Outlet
Mfr # 1731110031
Zoro # G005789167
product price: $4.49
/eaSold in multiples of 21 for $94.29
Key Features
Type
Plastic
Color
Black
Insulation Material
ABS
Maximum Operating Temperature
120 Degrees C
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1731110031
Zoro #
G005789167
UPC #
-
Country of Origin
Germany
Dimensions
Cable Diameter
4.00-12.00mm
Thread Size
4-40 UNC
Details
Item
FCT Products
Type
Plastic
Color
Black
Insulation Material
ABS
Maximum Operating Temperature
120 Degrees C
Material
ABS
Series
173111
Max. Temp.
120°C
Product Name
FCT Products
Mounting Style
Locking Screw
Orientation
70° Angle
Material - Screw
Steel
Material - Backshell
ABS / PC+ABS
Thread Type
Standard
Shielded
No
Tightening Test Torque
40 Ncm
Temperature Range - Operating
-35° to +120°C
Waterproof / Dustproof
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.