Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY, 6CKT, 1.8MM SLD WTW

  • Mfr # 204223-0006

  • Zoro # G100457251


product price: $2.35
/ea
Sold in multiples of 45 for $105.75

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204223-0006
Zoro #
G100457251
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
1.8 mm
Material
Nylon
Standards
UL E29179
Number of Contacts
6
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.