Shop MOLEX
See all product information
Create Account
Plug Connector
- Mfr # 03-06-7044
- Zoro # G523947506
product price:Â
$
0.31
/ea
Sold in multiples of 350 for
$108.50
Key Features
Number of Rows
2
Number of Circuits
4
Mating Interface Pitch
3.68 mm
Includes Mounting Ears
Mounting Ears Not Included
Housing Gender
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-06-7044
- Zoro #
- G523947506
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Rows
- 2
- Number of Circuits
- 4
- Mating Interface Pitch
- 3.68 mm
- Includes Mounting Ears
- Mounting Ears Not Included
- Housing Gender
- Plug
- Mates with Manufacturer Part Number
- 03061044, 1560, 1561, 1778, 1854, 1855
- Item
- Plug Connector
- Series
- 2004
- Flammability Rating
- 94V-2
- For Use with Manufacturer Part Number
- 1560, 1561, 1778, 1854, 1855
- Manufacturer Family
- Standard 0.062"
Description
P S Connectors 062 Pwr Conn Plug Free Hn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.