Shop MOLEX
See all product information
Create Account
Plug Connector, 14 A, 250 V
- Mfr # 03-09-2062
- Zoro # G523947605
product price:Â
$
0.30
/ea
Sold in multiples of 350 for
$105.00
Key Features
Number of Rows
2
Flammability Rating
94V-2
Number of Circuits
6
Mates with Manufacturer Part Number
03091061, 03091062, 03091063, 03091064, 1189, 1190, 1380, 1381, 1434, 1973, 4550
Includes Mounting Ears
Mounting Ears Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-2062
- Zoro #
- G523947605
- UPC #
- -
- Country of Origin
- United States
- Number of Rows
- 2
- Flammability Rating
- 94V-2
- Number of Circuits
- 6
- Mates with Manufacturer Part Number
- 03091061, 03091062, 03091063, 03091064, 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Includes Mounting Ears
- Mounting Ears Included
- Mating Interface Pitch
- 5.03 mm
- Manufacturer Family
- Standard 0.093"
- Series
- 1261
- Item
- Plug Connector
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Maximum Current per Contact
- 14 A
- Housing Gender
- Plug
- Housing Color
- Natural
- Housing Material
- Nylon
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 14 A
- Connector Application
- Wire-to-Wire
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
Description
P S Connectors 2.36mm PinSkt Plg DR Hsg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.