Shop MOLEX
See all product information
Create Account
Receptacle Connector, 12.5 A, 250 V
- Mfr # 03-09-1121
- Zoro # G323947539
product price:Â
$
0.47
/ea
Sold in multiples of 250 for
$117.50
Key Features
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973
Number of Rows
3
Housing Gender
Receptacle
Mates with Manufacturer Part Number
03092121, 1189, 1190, 1380, 1381, 1434, 1973, 3099
Series
1360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-1121
- Zoro #
- G323947539
- UPC #
- -
- Country of Origin
- United States
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Number of Rows
- 3
- Housing Gender
- Receptacle
- Mates with Manufacturer Part Number
- 03092121, 1189, 1190, 1380, 1381, 1434, 1973, 3099
- Series
- 1360
- Flammability Rating
- 94V-2
- Manufacturer Family
- Standard 0.093"
- Maximum Current per Contact
- 12.5 A
- Item
- Receptacle Connector
- Number of Circuits
- 12
- Mating Interface Pitch
- 5.03 mm
- Standards
- China RoHS per SJ/T 11365-2006, CSA LR19980, EU RoHS Compliant per EU 2015/863, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Maximum Operating Temperature
- 105 Degrees C
- Housing Material
- Nylon
- Housing Color
- Natural
- Current Rating
- 12.5 A
- Connector Application
- Wire-to-Wire
- Minimum Operating Temperature
- -40 Degrees C
Description
Pin Socket Connectors 12 CKT RECPTACLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.