Shop MOLEX
See all product information
Create Account
Plug Connector, 14 A, 250 V
- Mfr # 03-09-2092
- Zoro # G423947477
product price:Â
$
0.33
/ea
Sold in multiples of 300 for
$99.00
Key Features
Housing Gender
Plug
For Use with Manufacturer Part Number
1189, 1190, 1380, 1381, 1434, 1973, 4550
Mating Interface Pitch
5.03 mm
Manufacturer Family
Standard 0.093"
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-09-2092
- Zoro #
- G423947477
- UPC #
- -
- Country of Origin
- United States
Details
- Housing Gender
- Plug
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973, 4550
- Mating Interface Pitch
- 5.03 mm
- Item
- Plug Connector
- Manufacturer Family
- Standard 0.093"
- Flammability Rating
- 94V-2
- Number of Rows
- 3
- Maximum Current per Contact
- 14 A
- Number of Circuits
- 9
- Series
- 1292
- Mates with Manufacturer Part Number
- 03091091, 03091092, 03091093, 03091094, 1189, 1190, 1380, 1381, 1434, 1973, 4550
Description
Pwr Conn Plug Free Hng 9Ckt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.