Shop MOLEX
See all product information
Create Account
Plug Connector, 17 A, 250 V
- Mfr # 03-09-2022
- Zoro # G223947516
product price:Â
$
0.16
/ea
Sold in multiples of 650 for
$104.00
Key Features
Maximum Current per Contact
17 A
Flammability Rating
94V-2
Includes Mounting Ears
Mounting Ears Not Included
Mating Interface Pitch
6.3 mm
Mates with Manufacturer Part Number
03091022, 03091027, 03091161, 03096021, 1189, 1190, 1380, 1381, 1434, 1973
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-09-2022
- Zoro #
- G223947516
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Current per Contact
- 17 A
- Flammability Rating
- 94V-2
- Includes Mounting Ears
- Mounting Ears Not Included
- Mating Interface Pitch
- 6.3 mm
- Item
- Plug Connector
- Mates with Manufacturer Part Number
- 03091022, 03091027, 03091161, 03096021, 1189, 1190, 1380, 1381, 1434, 1973
- Manufacturer Family
- Standard 0.093"
- For Use with Manufacturer Part Number
- 1189, 1190, 1380, 1381, 1434, 1973
- Housing Gender
- Plug
- Series
- 1545
- Number of Circuits
- 2
- Number of Rows
- 1
- Minimum Operating Temperature
- -40 Degrees C
- Housing Color
- Natural
- Current Rating
- 17 A
- Connector Application
- Wire-to-Wire
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- China RoHS per SJ/T 11365-2006, Compliant per EU 2015/863, CSA LR19980, EU RoHS, IEC 61249-2-21, REACH SVHC Not Contained per D(2024)6225-DC (07 Nov 2024), UL E29179
- Housing Material
- Nylon
Description
Pin Socket Connectors FREE HANGING PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.